Shop All Post Lighting
Acclaim Lighting
Post Light, 3-Head, Burled Walnut
Mfr # 5179BW
Zoro # G7325427
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Type Clear Glass Panes
- Shade Material Glass
- Fixture Type Exterior Post Mount
- Environment Wet
- Shade Shape Pane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5179BW
- Zoro # G7325427
- UPC # 875627005420
- Country of Origin China
- Category Post Lighting
Details
Item | Post Light,3-Head,Burled Walnut |
Shade Type | Clear Glass Panes |
Shade Material | Glass |
Fixture Type | Exterior Post Mount |
Environment | Wet |
Shade Shape | Pane |
Description
Post Light,3-Head,Burled Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY)
- RECYCLEPAK LED Lamp Recycling Box, 48"Lx6"Wx6"D (Supply-360)
- ILC Replacement for GE General Electric G.E 60a/rs/stg 130v replacement light bulb lamp, 4PK (60A/RS/STG 130V GE GENERAL ELECTRIC G.E)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- ACCLAIM LIGHTING Direct Burial Post, Black, 8 ft. (3588BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- Acclaim Lighting Post Lighting