Shop All Post Lighting
Acclaim Lighting
Post Lght, Matte Black, 3-Head, White Glass
Mfr # 5369BK/WH
Zoro # G7327061
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Shape Acorn
- Shade Type White prismatic Acrylic Acorn Shaped Globe
- Shade Material Acrylic
- Fixture Type Exterior Post Combo
- Environment Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 5369BK/WH
- Zoro # G7327061
- UPC # 878925008179
- Country of Origin China
- Category Post Lighting
Details
Item | Post Lght,Matte Black,3-Head,White Glass |
Shade Shape | Acorn |
Shade Type | White prismatic Acrylic Acorn Shaped Globe |
Shade Material | Acrylic |
Fixture Type | Exterior Post Combo |
Environment | Wet |
Description
Post Lght,Matte Black,3-Head,White Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- ILC Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp (40W E14 240V P45 FR DAMAR)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- ACCLAIM LIGHTING Stone Pier Mount Adapter (5999ST)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Acclaim Lighting Post Lighting