Shop All Sconces
Acclaim Lighting
Portsmith 1-Light Sconce Raw Brass
Mfr # IN41224RB
Zoro # G7808689
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color Opal
- Standards ETL
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN41224RB
- Zoro # G7808689
- UPC # 849596005378
- Country of Origin China
- Category Sconces
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | Opal |
Standards | ETL |
Lamp Quantity | 1 |
Fixture Wattage | 60 |
Housing Material | Steel |
Back Plate Shape | Round |
Shade Shape | Globe |
Collection | Portsmith |
Base Type | E26 |
Environment | Damp |
Shade Type | Opal, Glass Globe |
Shade Material | Glass |
Description
Portsmith 1-Light Sconce Raw Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Halogen Bulb/Lamp, Tungsten, 150W, 120V (BL01-011)
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- BEYOND LED TECHNOLOGY LED Rotatable Wall Pack|Adj 120W/100W/80W|10400-15600 Lumns|5000K|Wall Sconce|Parker|5 Yrs Warranty (BLT-RWP01B-120WF1CYT1SA2 -BRA50)
- Acclaim Lighting Sconces