Shop All Outdoor Wall Lights
Acclaim Lighting
Pocket Wall Light, 2-Light, Copper Patina
Mfr # 8414CP
Zoro # G7325908
product price: $360.00
/ea
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Copper
- Finish Copper Patina
- Glass Color Clear
- Socket Type Bakelite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 8414CP
- Zoro # G7325908
- UPC # 849596001479
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 9 |
Back Plate Width (in) | 7.25 |
Details
Item | Pocket Wall Light,2-Light,Copper Patina |
Features | Dimmable |
Lens Material | Copper |
Finish | Copper Patina |
Glass Color | Clear |
Socket Type | Bakelite |
Lamp Type | E12 |
Max. Fixture Wattage | 120 |
Fixture Type | Exterior Wall Mount |
Shade Material | Glass |
Back Plate Shape | Rectangular |
Environment | Wet |
Collection | Manchester |
Shade Shape | Pane |
Description
Beautiful solid brass copper lanterns in a patina finish. Sturdy rivets and a faux handle adorn the well-made and well-worn traveler's lantern. Clear glass panes complete the antique look of these welcoming wall-lanterns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO TROUBLE LIGHT 12V (BYSL-412)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- STREAMLIGHT Qb Headlamp - Yellow (61430)
- HALO Sld6 Led (SLD612935WH)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- Acclaim Lighting Outdoor Wall Lights