Shop All Outdoor Wall Lights
Acclaim Lighting
Pocket Wall 2-Light, Acopper Patina
Mfr # 8423CP
Zoro # G7325287
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dimmable
- Lens Material Copper
- Finish Copper Patina
- Glass Color Clear
- Socket Type Bakelite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 8423CP
- Zoro # G7325287
- UPC # 849596001493
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 7.5 |
Back Plate Width (in) | 6.5 |
Details
Item | Pocket Wall 2-Light,Acopper Patina |
Features | Dimmable |
Lens Material | Copper |
Finish | Copper Patina |
Glass Color | Clear |
Socket Type | Bakelite |
Lamp Type | E12 |
Max. Fixture Wattage | 120 |
Fixture Type | Exterior Wall Mount |
Collection | Coventry |
Shade Shape | Pane |
Environment | Wet |
Shade Material | Glass |
Back Plate Shape | Rectangular |
Description
Pocket Wall 2-Light,Acopper Patina
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-4p32-sc (ICN-4P32-SC ADVANCE)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- FRIEDLAND RLR SHADE JUP WHT 55X72"" (JU5W)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Pocket Wall Light, 2-Light, Copper Patina (8414CP)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- Acclaim Lighting Outdoor Wall Lights