Shop All Sconces
Acclaim Lighting
Pocket Lantern, Black Coral, 1-Light
Mfr # 6001BC
Zoro # G7325838
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Exterior Wall Mount; E26
- Finish Black Coral
- Glass Color Clear
- Standards UL
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 6001BC
- Zoro # G7325838
- UPC # 878925007714
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 8.5 |
Back Plate Width (in) | 5.5 |
Details
Fixture Type | Exterior Wall Mount; E26 |
Finish | Black Coral |
Item | Pocket Lantern,Black Coral,1-Light |
Glass Color | Clear |
Standards | UL |
Housing Material | Cast Aluminum |
Fixture Wattage | 60 |
Lamp Quantity | 1 |
Shade Material | Glass |
Shade Shape | Pane |
Collection | Pocket Lanterns |
Environment | Wet |
Back Plate Shape | Rectangular |
Shade Type | Clear Beveled Glass Panes |
Description
Constructed of cast aluminum, pocket lanterns are mounted flush against an exterior wall. They serve as a type of sconce, but with the backplate enclosed, or "pocketed," within the actual lantern design. These modest wall lights are easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Cord Hung Deep Bowl Shade (RDBC10-GA)
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- ILC Replacement for Honeywell Uc36w1006 (lamp Only NO Handle) replacement light bulb lamp (UC36W1006 (LAMP ONLY NO HANDLE) HONEYWELL)
- ACCLAIM LIGHTING Wall Light, LED, 2-Light, Arch. Bronze (1402ABZ)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- GOLDEN LIGHTING Golden Lighting 8355 RBZ Multi-Family Rubbed Bronze 1 Light Wall Sconce (8355 RBZ)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- Acclaim Lighting Sconces