Shop All Lighting Photocontrols
Acclaim Lighting
Photocell, White For 3" Posts, 120V
Mfr # 320WH
Zoro # G7325442
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Gloss White
- Height 2.25
- Width 2.25
- Type 120V for 3" Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 320WH
- Zoro # G7325442
- UPC # 878925004898
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Height | 2.25 |
Width | 2.25 |
Details
Item | Photocell,White For 3" Posts,120V |
Voltage | 120V |
Finish | Gloss White |
Type | 120V for 3" Post |
Fixture Type | Exterior Lamp Post Accessories |
Location (Dry/Damp/Wet) | Wet |
Base Material | Plastic |
Collection | Lamp Post Accessories |
Listing | ETL |
Projection | 1.75 |
Description
Photocell,White For 3 In. Posts,120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (5361)
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- ACCLAIM LIGHTING Photocell, Universal (688BK)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- LITHONIA LIGHTING LED Photocontrol Button, 120 to 277V, 0.5W (DLL127 1.5 U)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- Acclaim Lighting Lighting Photocontrols