Shop All Lighting Photocontrols
Acclaim Lighting
Photocell, Universal
Mfr # 688BK
Zoro # G7332223
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 2
- Height 1.25
- Finish Matte Black
- Type 120V Photocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 688BK
- Zoro # G7332223
- UPC # 878925005178
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 2 |
Height | 1.25 |
Details
Item | Photocell,Universal |
Voltage | 120V |
Finish | Matte Black |
Type | 120V Photocell |
Fixture Type | Exterior Lamp Post Accessories |
Base Material | Plastic |
Collection | Lamp Post Accessories |
Projection | 1 |
Listing | UL |
Location (Dry/Damp/Wet) | Wet |
Description
Photocell,Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 90A, 250V AC, Non-Indicating (FLNR090)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1660)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V (EK4736S)
- Acclaim Lighting Lighting Photocontrols