Shop All Lighting Photocontrols
Acclaim Lighting
Photocell, Black For 3" Posts 120V
Mfr # 320BK
Zoro # G7325628
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Architectural Bronze
- Width 4.5
- Height 4.5
- Type 120V for 3" Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 320BK
- Zoro # G7325628
- UPC # 878925004669
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 4.5 |
Height | 4.5 |
Height on Center | 2 |
Details
Item | Photocell,Black For 3" Posts 120V |
Voltage | 120V |
Finish | Architectural Bronze |
Type | 120V for 3" Post |
Projection | 6.5 |
Collection | Lamp Post Accessories |
Location (Dry/Damp/Wet) | Wet |
Fixture Type | Exterior Lamp Post Accessories |
Base Material | Plastic |
Listing | ETL |
Description
Photocell,Black For 3 In. Posts 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- ACCLAIM LIGHTING Photocell, Universal (688BK)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- Acclaim Lighting Sensors