Shop All Pendants
Acclaim Lighting
Nova 1-Light Mini Pendant White
Mfr # IN31210WH
Zoro # G7808427
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 9-3/4"
- Housing Finish White
- Number of Lights 1
- Light Type 100W Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN31210WH
- Zoro # G7808427
- UPC # 849596004982
- Country of Origin China
- Category Pendants
Dimensions
Height | 11" |
Width | 9-3/4" |
Details
Housing Finish | White |
Number of Lights | 1 |
Light Type | 100W Medium |
Collection | Nova |
Description
Nova 1-Light Mini Pendant White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- ILC Replacement for 3M Thermofax 9750 replacement light bulb lamp (THERMOFAX 9750 3M)
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- ILC Replacement for Severn Trent Ultra Dynamics Lamp-8060 SUD replacement light bulb lamp (ULTRA DYNAMICS LAMP-8060 SUD SEVERN TRENT)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330W)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- ELEGANT DESIGNS Netted Brushed Nickel Coastal Ocean Sea Glass Pendant, Aqua (PT1003-AQU)
- Acclaim Lighting Pendants