Shop All Pendants
Acclaim Lighting
Kara 4-Light Island Pendant, Length: 32"
Mfr # IN21042ORB
Zoro # G7807797
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/4"
- Length 32"
- Width 4-3/4"
- Housing Finish Oil Rubbed Bronze
- Lamp Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN21042ORB
- Zoro # G7807797
- UPC # 849596002506
- Country of Origin China
- Category Pendants
Dimensions
Height | 15-1/4" |
Length | 32" |
Width | 4-3/4" |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | Candelabra |
Number of Lights | 4 |
Light Type | 60W |
Style | Traditional |
Collection | Kara |
Description
Kara 4-Light Island Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- ILC Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX OSRAM SYLVANIA)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- AVENUE LIGHTING Pendant (HF1900-5-AP-CH)
- STARLINKS Starlinks CK06 Basking Draca Pendant - Money & Luck (CK06)
- Acclaim Lighting Pendants