Shop All Sconces
Acclaim Lighting
Kara 1-Light Sconce Polished Nickel
Mfr # IN41043PN
Zoro # G7808783
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color White
- Fixture Wattage 60
- Standards UL/CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN41043PN
- Zoro # G7808783
- UPC # 849596002711
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 7.25 |
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | White |
Fixture Wattage | 60 |
Standards | UL/CUL |
Housing Material | Steel + Cystal |
Lamp Quantity | 1 |
Shade Type | White Cylindrical Fabric Shades |
Shade Shape | Cylindrical |
Shade Material | Fabric |
Collection | Kara |
Environment | Dry |
Base Type | E12 |
Back Plate Shape | Rectangular |
Description
Kara 1-Light Sconce Polished Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F26tbx/835/a/eco replacement light bulb lamp (F26TBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU10 120V (S9382)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- Acclaim Lighting Sconces