Shop All Sconces
Acclaim Lighting
Kara 1-Light Sconce Oil Rubbed Bronze
Mfr # IN41043ORB
Zoro # G7808707
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color White
- Standards UL/CUL
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN41043ORB
- Zoro # G7808707
- UPC # 849596002704
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 7.25 |
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | White |
Standards | UL/CUL |
Lamp Quantity | 1 |
Housing Material | Steel + Cystal |
Fixture Wattage | 60 |
Shade Type | White Cylindrical Fabric Shades |
Collection | Kara |
Base Type | E12 |
Shade Shape | Cylindrical |
Environment | Dry |
Shade Material | Fabric |
Back Plate Shape | Rectangular |
Description
Kara 1-Light Sconce Oil Rubbed Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC DIRECT WIRE TUBE 4100K (T4819/LEDIF/41K)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 35deg., GU5.3 (6.5MR16/F35/2700-2200 DIM 12V)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL850 PLUS ALTO HV 30PK)
- ILC Replacement for Philips 416255 replacement light bulb lamp (416255 PHILIPS)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Acclaim Lighting Sconces