Shop All Sconces
Acclaim Lighting
Josephine 1-Light Sconce Polished Nickel
Mfr # IN41300PN
Zoro # G7809081
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Fixture Voltage 120V
- Glass Color Opal
- Lamp Quantity 1
- Fixture Wattage 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # IN41300PN
- Zoro # G7809081
- UPC # 849596003381
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 4.5 |
Details
Fixture Type | Sconce |
Fixture Voltage | 120V |
Glass Color | Opal |
Lamp Quantity | 1 |
Fixture Wattage | 50 |
Standards | ETL |
Housing Material | Steel + Glass |
Back Plate Shape | Square |
Collection | Josephine |
Shade Material | Glass |
Shade Type | Opal Tapered Square Glass Shade |
Base Type | G9 |
Environment | Dry |
Shade Shape | Tapered Square |
Description
Josephine 1-Light Sconce Polished Nickel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- COLEMAN Rugged XL 700L LED Lantern (2000020936)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- PERFECTPRETEND Wall Sconce Lighted Torso of Terror Small Size (PE1413039)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- Acclaim Lighting Sconces