Shop All Post Lighting
Acclaim Lighting
Havana Post 1-Light, Matte Black, Clear Gl
Mfr # 5267BK/CL
Zoro # G7325661
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Type Clear prismatic Acrylic Globe
- Shade Shape Globe
- Shade Material Acrylic
- Environment Wet
- Fixture Type Exterior Post Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5267BK/CL
- Zoro # G7325661
- UPC # 878925008087
- Country of Origin China
- Category Post Lighting
Details
Item | Havana Post 1-Light,Matte Black,Clear Gl |
Shade Type | Clear prismatic Acrylic Globe |
Shade Shape | Globe |
Shade Material | Acrylic |
Environment | Wet |
Fixture Type | Exterior Post Mount |
Description
Havana Post 1-Light,Matte Black,Clear Gl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- FEIT ELECTRIC LED G9 BIPIN DL 40W (BPG40/850/LED)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- ILC Replacement for Philips El/o 14 replacement light bulb lamp (EL/O 14 PHILIPS)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- ACCLAIM LIGHTING Post Light, 3-Light, Oil-Rubbed Bronze (39817ORB)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- Acclaim Lighting Post Lighting