Shop All Pendants
Acclaim Lighting
Hanging Wall Light, 3-Light, Burled
Mfr # 5026BW
Zoro # G7326197
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19-1/2"
- Width 9-1/2"
- Housing Finish Burled Walnut
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5026BW
- Zoro # G7326197
- UPC # 875627004515
- Country of Origin China
- Category Pendants
Dimensions
Height | 19-1/2" |
Width | 9-1/2" |
Details
Housing Finish | Burled Walnut |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Item | Hanging Wall Light,3-Light,Burled |
Collection | Bryn Mawr |
Description
The Bryn Mawr collection is made of cast aluminum. This material is a good choice for exterior lighting since it does not rust and resists corrosion. The classic design of this fixture lends itself to many architectural styles. Complementing its clean design, these lanterns features clear beveled glass panes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITE SOURCE Desmond Table Lamp (LS-23370)
- TENG TOOLS 750 Lumen Bright, Small & Adjustable Shockproof Long Lasting Led Flashlight (582N1)
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT120277V (RSS496AT-120-277V)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- Acclaim Lighting Pendants