Shop All Pendants
Acclaim Lighting
Hanging Light, Matte Black, 3-Light, Height: 26"
Mfr # 5526BK
Zoro # G7326389
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26"
- Width 12-1/2"
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
- Light Type 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5526BK
- Zoro # G7326389
- UPC # 878925003785
- Country of Origin China
- Category Pendants
Dimensions
Height | 26" |
Width | 12-1/2" |
Details
Housing Finish | Matte Black |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Style | Traditional |
Item | Hanging Light,Matte Black,3-Light |
Collection | Telfair |
Description
Hanging Light,Matte Black,3-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- SURE-LITES Plastic Remote, 30 Cover, Single Hd, Wh (SRP30WH)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- Acclaim Lighting Pendants