Shop All Pendants
Acclaim Lighting
Hanging Light, Matte Black, 3-Light, Height: 22-1/4"
Mfr # 5274BK
Zoro # G7326291
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22-1/4"
- Width 9-3/4"
- Housing Finish Matte Black
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5274BK
- Zoro # G7326291
- UPC # 849596001318
- Country of Origin China
- Category Pendants
Dimensions
Height | 22-1/4" |
Width | 9-3/4" |
Details
Housing Finish | Matte Black |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Item | Hanging Light,Matte Black,3-Light |
Collection | Dover |
Description
Hanging Light,Matte Black,3-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ILC Replacement for Light Bulb / Lamp Kulka 583g (KULKA 583G LIGHT BULB / LAMP)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- BESA LIGHTING Mia Cord Pendant, Habanero, Bronze Finish, 1x50W Halogen (1XT-1779HB-BR)
- Z-LITE Soriano 1 Light Pendant, Matte Black (728P13-MB-BN)
- Acclaim Lighting Pendants