Shop All Pendants
Acclaim Lighting
Hanging Light, Matte Black, 1-Light, Height: 12-1/2"
Mfr # 4006BK
Zoro # G7329651
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-1/2"
- Width 8"
- Mounting Outdoor Hanging Lantern
- Number of Lights 1
- Light Type 100W Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 4006BK
- Zoro # G7329651
- UPC # 875627003990
- Country of Origin China
- Category Pendants
Dimensions
Height | 12-1/2" |
Width | 8" |
Details
Housing Finish | Matte Black |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 1 |
Light Type | 100W Medium |
Item | Hanging Light,Matte Black,1-Light |
Collection | Builders Choice |
Description
Hanging Light,Matte Black,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon Comparator V20a replacement light bulb lamp (COMPARATOR V20A NIKON)
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- VAXCEL Mille 7inH Mini Pendant Bronze (P0248)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- Acclaim Lighting Pendants