Shop All Pendants
Acclaim Lighting
Hanging Light, Black Coral, 3-Light, Height: 25"
Mfr # 39226BC
Zoro # G7325871
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Housing Finish Black Coral
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 39226BC
- Zoro # G7325871
- UPC # 849596001738
- Country of Origin China
- Category Pendants
Dimensions
Height | 25" |
Width | 11-3/4" |
Details
Housing Finish | Black Coral |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Style | Transitional |
Item | Hanging Light,Black Coral,3-Light |
Collection | Capri |
Description
Hanging Light,Black Coral,3-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK (SR88052)
- SHAT-R-SHIELD LED Surface Mount Fixture, 4400 lm, Silver (042VR50CLYVLSSUR00000001)
- ILC Replacement for Osram Sylvania Qtp4x32t8/unv Psx-tc (QTP4X32T8/UNV PSX-TC OSRAM SYLVANIA)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- COAST CUTLERY Led Emergncy Lantern Gry (20324)
- DESIGNERS FOUNTAIN Bronson 60 Watt 1 Light Brushed Nickel Mini-Pendant with Frosted Glass Shade (D278M-5P-BN)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- Acclaim Lighting Pendants