Shop All Pendants
Acclaim Lighting
Hanging Light, Arch, Bronze, 1-Light, Height: 19"
Mfr # 3556ABZ
Zoro # G7329277
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19"
- Width 9-1/2"
- Housing Finish Architectural Bronze
- Mounting Outdoor Hanging Lantern
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 3556ABZ
- Zoro # G7329277
- UPC # 878925009596
- Country of Origin China
- Category Pendants
Dimensions
Height | 19" |
Width | 9-1/2" |
Details
Housing Finish | Architectural Bronze |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 1 |
Light Type | 100W Medium |
Style | stately |
Item | Hanging Light,Arch,Bronze,1-Light |
Collection | Stratford |
Description
Hanging Light,Arch,Bronze,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/840/LS EX39 G3 BB 3/1)
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- QUOIZEL Grant Pendant (GRTS2814PN)
- COAST CUTLERY Led Emergncy Lantern Gry (20324)
- Acclaim Lighting Pendants