Shop All Pendants
Acclaim Lighting
Hanging Light, Arch, Bronze, 1-Light, Height: 15-1/4"
Mfr # 31946ABZ
Zoro # G7329161
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/4"
- Width 8-3/4"
- Mounting Outdoor Hanging Lantern
- Number of Lights 1
- Light Type 100W Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 31946ABZ
- Zoro # G7329161
- UPC # 849596000489
- Country of Origin China
- Category Pendants
Dimensions
Height | 15-1/4" |
Width | 8-3/4" |
Details
Housing Finish | Architectural Bronze |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 1 |
Light Type | 100W Medium |
Style | Craftsman |
Item | Hanging Light,Arch,Bronze,1-Light |
Collection | Vista II |
Description
Hanging Light,Arch,Bronze,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mygift FML 27W 120v AC 6500k Socket (FML 27W 120V AC 6500K SOCKET MYGIFT)
- ILC Replacement for Halco 65046 replacement light bulb lamp (65046 HALCO)
- WESTINGHOUSE Halgen Bulb Bw 100W 120V (04767)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- QUOIZEL Burdett 3-Light Aged Copper Pendant (BURD2818AC)
- Acclaim Lighting Pendants