Shop All Pendants
Acclaim Lighting
Hanging Light, 4-Light, Antique Brass
Mfr # 1533ATB
Zoro # G7325232
product price: $670.00
/ea
Free Shipping & Returns
$670.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18-1/2"
- Width 11"
- Housing Finish Antique Brass
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 1533ATB
- Zoro # G7325232
- UPC # 849596004951
- Country of Origin China
- Category Pendants
Dimensions
Height | 18-1/2" |
Width | 11" |
Details
Housing Finish | Antique Brass |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 4 |
Light Type | 60W |
Item | Hanging Light,4-Light,Antique Brass |
Collection | Lincoln |
Description
Hanging Light,4-Light,Antique Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 200a/99/cl replacement light bulb lamp (200A/99/CL LIGHT BULB / LAMP)
- VISION-LUXO Magnifier Light, 5 Diopter, 30" Arm Length (LFG028217)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- ILC Replacement for Panasonic Mls13gu35 replacement light bulb lamp (MLS13GU35 PANASONIC)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent (1JT-461602-BR)
- QUOIZEL Dazzle Integrated LED Soft Gold Pendant (PCDZ2812SGD)
- Acclaim Lighting Pendants