Shop All Pendants
Acclaim Lighting
Hanging Light, 3-Light, Oil-Rubbed Bronze
Mfr # 39816ORB
Zoro # G7324429
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Housing Finish Oil Rubbed Bronze
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 39816ORB
- Zoro # G7324429
- UPC # 849596001578
- Country of Origin China
- Category Pendants
Dimensions
Height | 19-1/2" |
Width | 9" |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Style | Traditional |
Item | Hanging Light,3-Light,Oil-Rubbed Bronze |
Collection | Milano |
Description
Hanging Light,3-Light,Oil-Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX 24in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15002)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-J5-IC)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- CANARM Pendant Light, 100W, 7.75x18.25"-60.25" (IPL626A01BN)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- Acclaim Lighting Pendants