Shop All Pendants
Acclaim Lighting
Hanging Light, 3-Light, Marbel Mahogany
Mfr # 2126MM
Zoro # G7324219
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24-1/2"
- Width 11-1/4"
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 2126MM
- Zoro # G7324219
- UPC # 878925001613
- Country of Origin China
- Category Pendants
Dimensions
Height | 24-1/2" |
Width | 11-1/4" |
Details
Housing Finish | Marbleized Mahogany |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Item | Hanging Light,3-Light,Marbel Mahogany |
Collection | Naples |
Description
Hanging Light,3-Light,Marbel Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- ILC Replacement for Universal B259iunvhp-a (B259IUNVHP-A UNIVERSAL)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- BESA LIGHTING Pogo Cord Pendant, Gold/Inner Gold and Opal Matte, Bronze Finish, 1x5W LED (1XT-4293GG-LED-BR)
- Acclaim Lighting Pendants