Shop All Pendants
Acclaim Lighting
Hanging Light, 3-Light, Arch. Bronze, Height: 19-1/2"
Mfr # 39816ABZ
Zoro # G7325372
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Housing Finish Architectural Bronze
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 39816ABZ
- Zoro # G7325372
- UPC # 849596001561
- Country of Origin China
- Category Pendants
Dimensions
Height | 19-1/2" |
Width | 9" |
Details
Housing Finish | Architectural Bronze |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Style | Transitional |
Item | Hanging Light,3-Light,Arch. Bronze |
Collection | Milano |
Description
Hanging Light,3-Light,Arch. Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- BERGEN INDUSTRIES Metl Light Stringer, 100 ft, 12/3, 10 Light (GL100MC123MPC)
- ILC Replacement For SATCO S26514 (S26514)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- BESA LIGHTING Pogo Cord Pendant, White/Inner Silver and Opal Matte, Satin Nickel Finish, 1x5W LED (1XT-4293SF-LED-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent (1JT-461602-BR)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- Acclaim Lighting Pendants