Shop All Pendants
Acclaim Lighting
Hanging Light, 3-Light, Aged Brass
Mfr # 8316AB
Zoro # G7326693
product price: $420.00
/ea
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20-1/2"
- Width 10"
- Housing Finish Aged Brass
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 8316AB
- Zoro # G7326693
- UPC # 878925008025
- Country of Origin China
- Category Pendants
Dimensions
Height | 20-1/2" |
Width | 10" |
Details
Housing Finish | Aged Brass |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Style | Classic Colonial America |
Item | Hanging Light,3-Light,Aged Brass |
Collection | St. Charles |
Description
The St. Charles collection is a classic Colonial America design. Hand-crafted of solid brass and reminiscent of gas lanterns of yester year. The authentic construction details include hammered rivets and soldered joints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Acclaim Lighting Pendants