Shop All Pendants
Acclaim Lighting
Hanging Light, 3-Light, Acopper Patina
Mfr # 8316CP
Zoro # G7323948
product price: $460.00
/ea
Free Shipping & Returns
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20-1/2"
- Width 10"
- Housing Finish Copper Patina
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 8316CP
- Zoro # G7323948
- UPC # 878925008032
- Country of Origin China
- Category Pendants
Dimensions
Height | 20-1/2" |
Width | 10" |
Details
Housing Finish | Copper Patina |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 3 |
Light Type | 60W |
Style | Classic Colonial |
Item | Hanging Light,3-Light,Acopper Patina |
Collection | St. Charles |
Description
Hanging Light,3-Light,Acopper Patina
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- UNIJACK UniJack 87203UJ-ADP-BS Pendant Connector; Brushed Steel Finish (87203UJ-ADP-BS)
- Acclaim Lighting Pendants