Shop All Pendants
Acclaim Lighting
Hanging Light, 2-Light, Arch. Bronze
Mfr # 39016ABZ
Zoro # G7326967
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Width 9"
- Lamp Type Candelabra
- Mounting Outdoor Hanging Lantern
- Number of Lights 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 39016ABZ
- Zoro # G7326967
- UPC # 849596000649
- Country of Origin China
- Category Pendants
Dimensions
Height | 12" |
Width | 9" |
Details
Housing Finish | Architectural Bronze |
Lamp Type | Candelabra |
Mounting | Outdoor Hanging Lantern |
Number of Lights | 2 |
Light Type | 60W |
Style | Carriage |
Item | Hanging Light,2-Light,Arch. Bronze |
Collection | Aiken |
Description
Hanging Light,2-Light,Arch. Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- TRESCO LIGHTING Tresco Remote 3 Zone 12Vdc Freedim Black (WLD-3RMT-BL)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- VAXCEL Milano 4.25-in. W Mini Pendant London Fog Glass, satin nickel finish (P0326)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- Acclaim Lighting Pendants