Shop All Pendants
Acclaim Lighting
Garret 1-Light Mini Pendant
Mfr # IN21365ORB
Zoro # G7808241
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11-1/2"
- Width 4-3/4" Dia.
- Housing Finish Oil Rubbed Bronze
- Number of Lights 1
- Light Type 60W Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN21365ORB
- Zoro # G7808241
- UPC # 849596005156
- Country of Origin China
- Category Pendants
Dimensions
Height | 11-1/2" |
Width | 4-3/4" Dia. |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 1 |
Light Type | 60W Medium |
Collection | Garret |
Description
Garret 1-Light Mini Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- EKENA MILLWORK Bradford Ceiling Medallion (Fits Canopies up to 6 5/8"), 12 1/2"OD x 3 7/8"ID x 3/4"P (CM12BR)
- ILC Replacement For LIGHT BULB LAMP, B228PUNVCOG1C (B228PUNV-COG1C)
- ILC Replacement for GE General Electric G.E Q50mr16c/cg40 12 Volt replacement light bulb lamp, 2PK (Q50MR16C/CG40 12 VOLT GE GENERAL ELECTRIC G.E)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- Acclaim Lighting Pendants