Shop All Security & Flood Lights
Acclaim Lighting
Flood Light, LED, Gloss White
Mfr # LFL2WHM
Zoro # G7325068
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wet
- Standards cETL
- Watts 24
- Color Temperature 3000K
- Wattage Equivalency 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # LFL2WHM
- Zoro # G7325068
- UPC # 849596001356
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Mounting Location | Wet |
Item | Flood Light,LED,Gloss White |
Standards | cETL |
Watts | 24 |
Color Temperature | 3000K |
Wattage Equivalency | 81 |
Base Material | Cast Aluminum |
Lens Material | Glass |
Finish | Gloss White |
Lens Color | Clear |
Rated Life | 50000 |
Fixture Type | Exterior Floodlight |
Dimmable | No |
Lumens per watt | 50.75 |
Back Plate Shape | Round |
Description
Flood Light,LED,Gloss White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Black No Led Industrial Handheld Flashlight, 30 lm (95-112B)
- AGILUX 12in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15000)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- H & H INDUSTRIAL PRODUCTS 20W LED 705mm IP67 Waterproof Tube Machine Work Light (8401-0493)
- ACCLAIM LIGHTING Flood Light, 2-Light, White, Cast Aluminum (FL1WH)
- ACCLAIM LIGHTING Flood Light, 2-Light, White Polycarbonate (FL2WH)
- ACCLAIM LIGHTING Flood Light 2-Light, Poly, Arch.Bronz (FL2ABZ)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S9DFLCCTMOTWHAG)
- Acclaim Lighting Security & Flood Lights