Shop All Security & Flood Lights
Acclaim Lighting
Flood Light, Gloss White, Motion Activated
Mfr # MFL1WH
Zoro # G7326650
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wet
- Watts 300
- Socket Type Ceramic
- Standards cETL
- Fixture Type Exterior Floodlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # MFL1WH
- Zoro # G7326650
- UPC # 878925002641
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Mounting Location | Wet |
Item | Flood Light,Gloss White,Motion Activated |
Watts | 300 |
Socket Type | Ceramic |
Standards | cETL |
Fixture Type | Exterior Floodlight |
Finish | Gloss White |
Bulb Type | E26 |
Dimmable | Yes |
Base Material | Cast Aluminum |
Back Plate Shape | Round |
Description
Add instant security to your home with Motion-Activated Floodlgts. Adjustable heads makes it easy to direct light exactly where it is needed. Time and sensitivity settings are easy to adjust, as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE 250 Ft. 16/2 Black Lamp Cord (601266608)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-2S32-SC)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- ACCLAIM LIGHTING Flood Light, 2-Light, White, Cast Aluminum (FL1WH)
- ACCLAIM LIGHTING Flood Light, Black, LED, Adjust 120-277V (1423BZ)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED White Security Floodlight (S6/500/850SOLWH)
- Acclaim Lighting Security & Flood Lights