Shop All Security & Flood Lights
Acclaim Lighting
Flood Light, Black, LED, Adjust 120-277V
Mfr # 1423BZ
Zoro # G7326477
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wet
- Standards UL
- CRI 80
- Watts 50
- Wattage Equivalency 413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 1423BZ
- Zoro # G7326477
- UPC # 849596004753
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Mounting Location | Wet |
Item | Flood Light,Black,LED,Adjust 120-277V |
Standards | UL |
CRI | 80 |
Watts | 50 |
Wattage Equivalency | 413 |
Fixture Type | Exterior Floodlight |
Lens Color | Clear |
Finish | Bronze |
Color Temperature | 5000K |
Lens Material | Glass |
Dimmable | No |
Base Material | Cast Aluminum |
Rated Life | 50000 |
Lumens per watt | 123.86 |
Description
Flood Light,Black,LED,Adjust 120-277V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/MED)
- ILC Replacement for Bulbrite 495060 replacement light bulb lamp, 2PK (495060 BULBRITE)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- ILC Replacement for CEC Industries 10c7dc-120v replacement light bulb lamp, 10PK (10C7DC-120V CEC INDUSTRIES)
- ACCLAIM LIGHTING Flood Light, 2-Light, White, Cast Aluminum (FL1WH)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- COUNTY LINE ETI Security Light, 120 V, 20 W, 2-Lamp, LED Lamp, Bright Wht Light, 1200 Lumens, 4000 K Color Temp (51401142)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- Acclaim Lighting Security & Flood Lights