Shop All Pendants
Acclaim Lighting
Ellie 6-Light Foyer Pendant Washed Gold, Height: 45"
Mfr # IN11416WG
Zoro # G7807803
Free Shipping & Returns
$858.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 45"
- Width 25" Dia.
- Housing Finish Washed Gold
- Number of Lights 6
- Light Type 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # IN11416WG
- Zoro # G7807803
- UPC # 849596005538
- Country of Origin China
- Category Pendants
Dimensions
Height | 45" |
Width | 25" Dia. |
Details
Housing Finish | Washed Gold |
Number of Lights | 6 |
Light Type | 60W |
Style | Traditional |
Collection | Ellie |
Description
Ellie 6-Light Foyer Pendant Washed Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- HALO Ml4 Led Recessed Downlight Series (TIR50AWW25)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- BESA LIGHTING Mia Cord Pendant, Habanero, Bronze Finish, 1x50W Halogen (1XT-1779HB-BR)
- Acclaim Lighting Pendants