Shop All Pendants
Acclaim Lighting
Ellie 6-Light Foyer Pendant Washed Gold, Height: 32"
Mfr # IN11415WG
Zoro # G7807812
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32"
- Width 18" dia.
- Housing Finish Washed Gold
- Number of Lights 6
- Light Type 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN11415WG
- Zoro # G7807812
- UPC # 849596005521
- Country of Origin China
- Category Pendants
Dimensions
Height | 32" |
Width | 18" dia. |
Details
Housing Finish | Washed Gold |
Number of Lights | 6 |
Light Type | 60W |
Style | Traditional |
Collection | Easton |
Description
Ellie 6-Light Foyer Pendant Washed Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- SUNLITE LED MR16 6W (40W Halogen Equivalent) GU10 Base 4000K Cool White Light Bulb, 6PK (80306-SU)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34002-12PK)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- RAYOVAC Lantern 8D 9Watt Fluor (SPLN8D-TA)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- Acclaim Lighting Pendants