Shop All Chandeliers
Acclaim Lighting
Easton 6-Light Chandelier Washed gold
Mfr # IN11320WG
Zoro # G7807438
product price: $638.00
/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Lamp Quantity 6
- Dimmable Yes
- Fixture Voltage 120V
- Light Type E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN11320WG
- Zoro # G7807438
- UPC # 849596005064
- Country of Origin China
- Category Chandeliers
Details
Fixture Type | Chandelier |
Lamp Quantity | 6 |
Dimmable | Yes |
Fixture Voltage | 120V |
Light Type | E12 |
Collection | Easton |
Material | Steel + Cystal |
Glass Finish | White |
Shade Material | Fabric |
Canopy Shape | Round |
Shade Shape | Drum |
Wattage | 360 |
Shade Type | White Fabric Tapered Drum Shades |
Environment | Dry |
Description
Easton 6-Light Chandelier Washed gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- STREAMLIGHT Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight (71700)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- HUNTER Downrod Light, Natural Iron, 120 V, UL L (19198)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- ELK HOME Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black (85038/LED)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- Acclaim Lighting Chandeliers