Shop All Pendants
Acclaim Lighting
Easton 4-Light Pendant Washed gold
Mfr # IN11315WG
Zoro # G7807453
product price: $330.00
/ea
Free Shipping & Returns
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26"
- Width 14"
- Housing Finish Washed Gold
- Number of Lights 4
- Light Type 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN11315WG
- Zoro # G7807453
- UPC # 849596005057
- Country of Origin China
- Category Pendants
Dimensions
Height | 26" |
Width | 14" |
Details
Housing Finish | Washed Gold |
Number of Lights | 4 |
Light Type | 60W |
Collection | Easton |
Description
Easton 4-Light Pendant Washed gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- ILC Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 GE GENERAL ELECTRIC G.E)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ELK SHOWROOM Optix 3Light Linear Mini Pendant Fixture in Polished Chrome with 32 Lead Crystal (2997/3L)
- Acclaim Lighting Pendants