Shop All Pendants
Acclaim Lighting
Distratto 1-Light Pendant, Width: 8" dia.
Mfr # TP4095
Zoro # G7810527
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8" dia.
- Housing Finish Polished Chrome
- Voltage 120v
- Number of Lights 1
- Light Type 75W E26 Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # TP4095
- Zoro # G7810527
- UPC # 741142040225
- Country of Origin China
- Category Pendants
Dimensions
Width | 8" dia. |
Details
Housing Finish | Polished Chrome |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 75W E26 Base |
Collection | Distratto |
Description
Distratto 1-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- WESTINGHOUSE Bulb Flicker 3W Clr Mb (03757)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (21U517)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- AFX Sanibel 16'' Pendant - Jute Shade (SAP1614MBSN-JT)
- CHLOE LIGHTING 18 in. Empress Tiffany-Style Blackish Bronze 3 Light Hanging Pendant (CH3T471RD18-DP3)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- Acclaim Lighting Pendants