Shop All Post Lighting
Acclaim Lighting
Direct Burial Post, White, Cross Arm, 7 ft.
Mfr # 96WH
Zoro # G7324611
product price: $134.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.00
Free 30-Day Returns
Key Features
- Finish Gloss White
- Housing Material Cast Aluminum
- Environment Wet
- Fixture Type Exterior Lamp Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 96WH
- Zoro # G7324611
- UPC # 878925006601
- Country of Origin China
- Category Post Lighting
Details
Item | Direct Burial Post,White,Cross Arm,7 ft. |
Finish | Gloss White |
Housing Material | Cast Aluminum |
Environment | Wet |
Fixture Type | Exterior Lamp Post |
Description
The Direct-Burial Lamp Posts collection 7 ft. Post is made of durable extruded aluminum. Fits post-mount lanterns with standard 3 in. fitters. Extra wall thickness ensures long life. This post features a cross arm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Blue (45311)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- ILC Replacement for Eiko Tt42/35 replacement light bulb lamp (TT42/35 EIKO)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 96" (C8BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- Acclaim Lighting Post Lighting