Shop All Post Lighting
Acclaim Lighting
Direct Burial Post, Black, Photocell 8 ft.
Mfr # 94-320BK
Zoro # G7325558
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$180.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 94-320BK
- Zoro # G7325558
- UPC # 878925008810
- Country of Origin China
- Category Post Lighting
Details
Promotion Restriction | Not eligible for promotion |
Item | Direct Burial Post,Black,Photocell 8 ft. |
Description
Direct Burial Post,Black,Photocell 8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- LEVITON Leviton 3709185 50A 250V 2-Pole Flush Mount Shallow Single Outlet Black (3709185)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- APPLETON ELECTRIC Mercmaster Iii Globe Guard Lighting Parts And Accessory (KGU2)
- ACCLAIM LIGHTING Stone Pier Mount Adapter (5999ST)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 96" (C8BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- ACCLAIM LIGHTING Pier Mount Adapter, Matte Black (5999BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Acclaim Lighting Post Lighting