Shop All Pendants
Acclaim Lighting
Daria 6-Light Island Pendant
Mfr # IN21143WG
Zoro # G7807779
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15"
- Width 32"
- Housing Finish Washed Gold
- Light Type 60W
- Collection Daria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN21143WG
- Zoro # G7807779
- UPC # 849596005484
- Country of Origin China
- Category Pendants
Dimensions
Height | 15" |
Width | 32" |
Details
Housing Finish | Washed Gold |
Number of Lights | 6 |
Light Type | 60W |
Collection | Daria |
Description
Daria 6-Light Island Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Sp68p/a (SP68P/A ROBERTSON)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-2S32-SC)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- Acclaim Lighting Pendants