Shop All Pendants
Acclaim Lighting
Colby 1-Light Pendant White, Height: 25-1/4"
Mfr # IN11170WH
Zoro # G7807097
product price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17-1/2" Dia.
- Number of Lights 1
- Light Type 100W Medium
- Style Farmhouse
- Collection Colby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # IN11170WH
- Zoro # G7807097
- UPC # 849596002407
- Country of Origin China
- Category Pendants
Dimensions
Height | 25-1/4" |
Width | 17-1/2" Dia. |
Details
Housing Finish | White |
Number of Lights | 1 |
Light Type | 100W Medium |
Style | Farmhouse |
Collection | Colby |
Description
Colby 1-Light Pendant White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp (MH400W/BT37 MOGUL GREEN ENERGY)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B/CA-11W)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- Acclaim Lighting Pendants