Shop All Flushmount Lights
Acclaim Lighting
Ceiling Mount 1-Light, Matte Black
Mfr # 4708BK
Zoro # G7325993
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Type Frosted Glass Panes
- Collection Artisan
- Base Material Powder Coated Steel
- Environment Damp
- Canopy Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 4708BK
- Zoro # G7325993
- UPC # 875627009251
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Mount 1-Light,Matte Black |
Shade Type | Frosted Glass Panes |
Collection | Artisan |
Base Material | Powder Coated Steel |
Environment | Damp |
Canopy Shape | Square |
Description
Ceiling Mount 1-Light,Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DAMAR 60T10/64CL/SS 130V CLEAR (60T10/64CL/SS 130V CLEAR DAMAR)
- ILC Replacement for Satco S7391 replacement light bulb lamp (S7391 SATCO)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO/CVG)
- ELCO LIGHTING 4 Die-Cast Aluminum Square Adjustable Baffle Trim" (EL2484B)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1SN)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Nickel (LED-SM15DL-NKL)
- COMPONENT HARDWARE Surface Mount Fluorescent Cooler/Freezer (CFL-36U54X2T5)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- Acclaim Lighting Flushmount Lights