Shop All Flushmount Lights
Acclaim Lighting
Ceiling Light, Matte Black, 1-Light
Mfr # 5275BK
Zoro # G7329572
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Hexagon
- Base Material Cast Aluminum
- Environment Damp
- Collection Dover
- Shade Type Clear Beveled Glass Panes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 5275BK
- Zoro # G7329572
- UPC # 849596000014
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Light,Matte Black,1-Light |
Canopy Shape | Hexagon |
Base Material | Cast Aluminum |
Environment | Damp |
Collection | Dover |
Shade Type | Clear Beveled Glass Panes |
Description
Ceiling Light,Matte Black,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 1241b replacement light bulb lamp (1241B DAMAR)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- ILC Replacement for PANASONIC FQ13E35U/2 (FQ13E35U/2 PANASONIC)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- ILC Replacement For SATCO 621680 (62-1680)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- Acclaim Lighting Flushmount Lights