Shop All Flushmount Lights
Acclaim Lighting
Ceiling Light, Matte Black, 1-Light
Mfr # 4901BK
Zoro # G7329539
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Square
- Environment Damp
- Shade Type Clear Textured Glass Panes
- Base Material Steel
- Collection Builder's Choice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 4901BK
- Zoro # G7329539
- UPC # 875627004034
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Light,Matte Black,1-Light |
Canopy Shape | Square |
Environment | Damp |
Shade Type | Clear Textured Glass Panes |
Base Material | Steel |
Collection | Builder's Choice |
Description
Ceiling Light,Matte Black,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in Antique Bronze (P810014-020-30)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- Acclaim Lighting Flushmount Lights