Shop All Flushmount Lights
Acclaim Lighting
Ceiling Light, 3-Light, Matte Black
Mfr # 5602BK
Zoro # G7325917
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Cast Aluminum
- Environment Damp
- Shade Type Beveled Glass Panes
- Collection Flushmounts
- Canopy Shape Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acclaim Lighting
- MFR # 5602BK
- Zoro # G7325917
- UPC # 875627006991
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Light,3-Light,Matte Black |
Base Material | Cast Aluminum |
Environment | Damp |
Shade Type | Beveled Glass Panes |
Collection | Flushmounts |
Canopy Shape | Hexagon |
Description
Ceiling Light,3-Light,Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO LED MAGNETIC WARNING LIGHT AMBER (RP6350A)
- CROUSE HINDS Ceiling Mount Cover Lighting Parts And Accessory (CM2)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- Acclaim Lighting Flushmount Lights