Shop All Flushmount Lights
Acclaim Lighting
Ceiling Light, 2-Light, Walnut
Mfr # 2002BW
Zoro # G7327131
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Cast Aluminum
- Canopy Shape Round
- Collection Flushmounts
- Environment Damp
- Shade Type Frosted Glass Globe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 2002BW
- Zoro # G7327131
- UPC # 875627002719
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Light,2-Light,Walnut |
Base Material | Cast Aluminum |
Canopy Shape | Round |
Collection | Flushmounts |
Environment | Damp |
Shade Type | Frosted Glass Globe |
Description
Ceiling Light,2-Light,Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Plc-13w 5000k replacement light bulb lamp (PLC-13W 5000K LIGHT BULB / LAMP)
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 14394 lm (IBE 15LM MVOLT 50K)
- HALO Metal Baffle, 5001 (5001P)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- PROGRESS LIGHTING Apogee LED Flush Mount (P350070-009-30)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING Conga, Flush Mount, Bronze Finish, Opal Glass (50080-BRZ/OPL)
- Acclaim Lighting Flushmount Lights