Shop All Flushmount Lights
Acclaim Lighting
Ceiling Light, 2-Light, Matte Blk
Mfr # 2002BK
Zoro # G7325418
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Type Frosted Glass Globe
- Canopy Shape Round
- Base Material Cast Aluminum
- Collection Flushmounts
- Environment Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # 2002BK
- Zoro # G7325418
- UPC # 875627002702
- Country of Origin China
- Category Flushmount Lights
Details
Item | Ceiling Light,2-Light,Matte Blk |
Shade Type | Frosted Glass Globe |
Canopy Shape | Round |
Base Material | Cast Aluminum |
Collection | Flushmounts |
Environment | Damp |
Description
Ceiling Light,2-Light,Matte Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126WB)
- BAYCO Intrinsically Safe LED Flashlight (XPP-5422G)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Shaped Metal Flush Mount Ceiling Fixture, Antique Brass (LHM-2000-AB)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1030N)
- DABMAR LIGHTING Ceiling Fixture, D6400, 18" Dome, LED (D6400-LED18)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- Acclaim Lighting Flushmount Lights