Shop All Pendants
Acclaim Lighting
Butler 2-Light Convertible Pendant
Mfr # TP7599
Zoro # G7810579
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-3/4"
- Width 15-3/4" Dia.
- Housing Finish Polished Chrome
- Voltage 120v
- Light Type 60W E26 base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # TP7599
- Zoro # G7810579
- UPC # 741142046845
- Country of Origin China
- Category Pendants
Dimensions
Height | 5-3/4" |
Width | 15-3/4" Dia. |
Details
Housing Finish | Polished Chrome |
Voltage | 120v |
Number of Lights | 2 |
Light Type | 60W E26 base |
Style | Transitional |
Collection | Butler |
Description
Butler 2-Light Convertible Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- LEVITON LAMP SOCKETS MINI BI PIN BASE LMPHLDR (80054)
- SYLVANIA RT6/8/TRIMEXT (75082)
- ILC Replacement for Advanced UV 7330wsa replacement light bulb lamp (7330WSA ADVANCED UV)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ELEGANT DESIGNS 1 Lt Rose Gold Elipse Cylinder Pendant (PT1001-RGD)
- Acclaim Lighting Pendants