Shop All Pendants
Acclaim Lighting
Butler 2-Light Convertible Flushmount
Mfr # TP7594
Zoro # G7810621
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4"
- Width 12" dia.
- Housing Finish Polished Chrome
- Mounting Flushmount 2.75" Apart
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acclaim Lighting
- MFR # TP7594
- Zoro # G7810621
- UPC # 741142046814
- Country of Origin China
- Category Pendants
Dimensions
Height | 4-3/4" |
Width | 12" dia. |
Details
Housing Finish | Polished Chrome |
Mounting | Flushmount 2.75" Apart |
Voltage | 120v |
Number of Lights | 2 |
Light Type | 40W E26 base |
Style | Transitional |
Collection | Butler |
Description
Butler 2-Light Convertible Flushmount
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- ILC Replacement for Osram Sylvania 58750 replacement light bulb lamp (58750 OSRAM SYLVANIA)
- ILC Replacement for Universal 446lslhtcp (446LSLHTCP UNIVERSAL)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- BESA LIGHTING Modus Cord Pendant, Natural, Satin Nickel, 1x9W LED (1XT-MODUSNA-LED-SN)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- Acclaim Lighting Pendants